3 in. Center-to-Center Drawer Pull in Brushed Oil Rubbed Bronze
3 in. Center-to-Center Drawer Pull in Brushed Oil Rubbed Bronze
Product Details
Product Details
- Constructed of aluminum for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) pull
Specifications
- Center to Center:
- 3 in
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Oil Rubbed Bronze
- Depth:
- 15/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 4-1/2 in
- Material:
- Aluminum
- Style:
- Transitional
- UPC:
- 026634319448
- Width:
- 9/16 in