3 in. Center-to-Center Drawer Pull in Brushed Oil Rubbed Bronze
3 in. Center-to-Center Drawer Pull in Brushed Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of zinc for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) pull
Specifications
- Center to Center:
- 3 in
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Oil Rubbed Bronze
- Depth:
- 3/4 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Drawer Pull
- Height:
- 3/4 in
- Length:
- 4-1/16 in
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Contemporary
- UPC:
- 026634325890
- Width:
- 7/16 in