This product requires certification to purchase.

3 in. Center-to-Center Drawer Pull in Brushed Satin Nickel

Miseno

3 in. Center-to-Center Drawer Pull in Brushed Satin Nickel

  • Fast #
  • Part #ABP37345G10
  • Item #10113511
  • Manufacturer Part #BP37345G10
4.8 out of 5 Customer Rating
Brand image
Miseno

3 in. Center-to-Center Drawer Pull in Brushed Satin Nickel

  • Fast #
  • Part #ABP37345G10
  • Item #10113511
  • Manufacturer Part #BP37345G10
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
3 in
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-3/16 in
Hardware Type:
Drawer Pull
Length:
3-5/8 in
Material:
Zinc
Style:
Contemporary
UPC:
026634325746
Width:
9/16 in