This product requires certification to purchase.

3 in. Center-to-Center Drawer Pull in Matte Black

Miseno

3 in. Center-to-Center Drawer Pull in Matte Black

  • Fast #
  • Part #ABP37355MB
  • Item #10113553
  • Manufacturer Part #BP37355MB
4.4 out of 5 Customer Rating
Brand image
Miseno

3 in. Center-to-Center Drawer Pull in Matte Black

  • Fast #
  • Part #ABP37355MB
  • Item #10113553
  • Manufacturer Part #BP37355MB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
3
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3/4
Diameter - Base:
11/16
Hardware Type:
Drawer Pull
Height:
3/4
Length:
4-1/16
Material:
Zinc
Shape:
Arch
Style:
Contemporary
UPC:
026634325913
Width:
7/16