This product requires certification to purchase.

3 in. Center-to-Center Drawer Pull in Oil Rubbed Bronze

Miseno

3 in. Center-to-Center Drawer Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP173ORB
  • Item #7752775
  • Manufacturer Part #BP173ORB
4.7 out of 5 Customer Rating
Brand image
Miseno

3 in. Center-to-Center Drawer Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP173ORB
  • Item #7752775
  • Manufacturer Part #BP173ORB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3 in (76 mm) Center-to-Center Pull
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3 in
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1 in
Diameter - Base:
15/16 in
Hardware Type:
Drawer Pull
Height:
1 in
Length:
4-5/8 in
Material:
Zinc
Shape:
Arch
Style:
Traditional
UPC:
026634175983
Width:
7/8 in