This product requires certification to purchase.

3-Light Vanity Fixture in Matte Black

Miseno

3-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #FLVL1043MB
  • Item #10049915
  • Manufacturer Part #FLVL1043MB
5 out of 5 Customer Rating
Brand image
Miseno

3-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #FLVL1043MB
  • Item #10049915
  • Manufacturer Part #FLVL1043MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
ETL Listed:
No
Glass Type:
Clear, Seeded
Height:
6-3/4 in
Installation Type:
Wall Mount
Length:
26-5/8 in
Light Bulb Base Type:
E26
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Steel, Glass
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889916865
Volts:
120V
Watts:
60 W
Width:
8-7/8 in