304 Stainless Steel Round Barn Door Pull Set in Black
304 Stainless Steel Round Barn Door Pull Set in Black
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Set for Interior and Exterior of Door
- 2" Diameter
- Fits 1-3/8" or 1-3/4" Door
- Surface Mount .4" Projection
- Simple One Hole Installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 43/100 in
- Diameter:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Pull Set
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 781889393253