1-Light Vanity Fixture in Polished Chrome
1-Light Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA 22.2 No. 250
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Aquarium, White
- Height:
- 4-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Material:
- Aluminum, Glass, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 24 in