15 x 36 in. Medicine Cabinet
Alastor 15 x 36 in. Medicine Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 14-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Surface mount and recessed mount capabilities.
- All dimensions are +/- 1/2".
- Overall dimensions: 15" W x 36" H x 4-3/4" D. Mirror only dimensions: 15" W x 36" H. Recess opening: 14" x 34-3/4".
- Three adjustable interior shelves are included.
- Door swing is reversible. Reversible hinges allow for left or right.
- Rust and corrosion resistant.
- Internal mirrors on back panel and interior door.
- Total weight capacity 20.5 lbs.
Specifications
- Application:
- Residential
- Collection:
- Alastor
- Color Finish Category:
- Greys
- Depth:
- 4-3/4
- Glass Type:
- Mirror
- Height:
- 36
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Metal
- Mirror Edge:
- Beveled Edge
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Size:
- 15 in
- Type:
- Medicine Cabinet
- UPC:
- 781889397244
- Width:
- 15