37-7/8 x 20-3/4 in. Stainless Steel Double Bowl Farmhouse Kitchen Sink - Includes Basin Racks and Drains
37-7/8 x 20-3/4 in. Stainless Steel Double Bowl Farmhouse Kitchen Sink - Includes Basin Racks and Drains
Package Quantity Info:
Each: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-13/32 in x 16 in x 10 in
- Sink Bowl Size, Right:
- 11-5/8 in x 16 in x 10 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 32-7/8 in x 20-3/4 in
- UPC:
- 781889312582