This product requires certification to purchase.

4 in. Center-to-Center Drawer Pull in Brushed Oil Rubbed Bronze

Miseno

4 in. Center-to-Center Drawer Pull in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #MCPBP3400ORB
  • Item #10113552
  • Manufacturer Part #BP76312ORB
3.3 out of 5 Customer Rating
Brand image
Miseno

4 in. Center-to-Center Drawer Pull in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #MCPBP3400ORB
  • Item #10113552
  • Manufacturer Part #BP76312ORB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of carbon steel for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
4 in
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Oil Rubbed Bronze
Depth:
1-1/4 in
Hardware Type:
Drawer Pull
Length:
4-5/16 in
Material:
Carbon Steel
Style:
Contemporary
UPC:
026634322684
Width:
5/16 in