48 x 24 in. Retangular LED Mirror
Parella 48 x 24 in. Retangular LED Mirror
Product Details
Product Details
- Frosted LED diffuser.
- CRI 90 LED with tunable brightness and tunable color temperature are included.
- Utilizes a copper-free silver mirror to provide a crisp, smooth, and true reflection.
- Surface-mounted touch switch.
- All dimensions are +/- 1/2".
- All measurements are +/- 1/2".
Specifications
- Application:
- Residential
- CSA Certified:
- CSA C22.2 No. 250.0
- Collection:
- Parella
- Color Temperature:
- 6400
- Depth:
- 1-1/4
- Glass Type:
- Mirrored
- Height:
- 24
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 1500
- Material:
- Aluminum
- Product Type:
- Bathroom Mirrors
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Shape:
- Rectangle
- Size:
- 48 in
- Type:
- MNO4824LED
- UL Listed:
- UL 962
- UPC:
- 781889732014
- Volts:
- 120V
- Watts:
- 31
- Weight:
- 33.66
- Width:
- 48