This product requires certification to purchase.

5-1/16 in. Center-to-Center Bar Pull Brushed Oil Rubbed Bronze

Miseno

5-1/16 in. Center-to-Center Bar Pull Brushed Oil Rubbed Bronze

  • Fast #
  • Part #EXCMMCPPZ005ORB
  • Item #10196917
  • Manufacturer Part #MCPPZ005ORB
4.9 out of 5 Customer Rating
Brand image
Miseno

5-1/16 in. Center-to-Center Bar Pull Brushed Oil Rubbed Bronze

  • Fast #
  • Part #EXCMMCPPZ005ORB
  • Item #10196917
  • Manufacturer Part #MCPPZ005ORB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Beautifully finished to complement your cabinetry
  • Aluminum construction ensuring a durable product
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Requires Certification

Specifications

Center to Center:
5-1/16
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Oil Rubbed Bronze
Depth:
1-3/16
Hardware Type:
Bar Pull
Length:
5-7/16
Material:
Aluminum
Style:
Contemporary
UPC:
026634331686
Width:
3/8