This product requires certification to purchase.

5-1/16 in. Center-to-Center Bar Pull Champagne Bronze

Miseno

5-1/16 in. Center-to-Center Bar Pull Champagne Bronze

  • Fast #
  • Part #MMCPPZ005CPG
  • Item #10196915
  • Manufacturer Part #MCPPZ005CPG
5 out of 5 Customer Rating
Brand image
Miseno

5-1/16 in. Center-to-Center Bar Pull Champagne Bronze

  • Fast #
  • Part #MMCPPZ005CPG
  • Item #10196915
  • Manufacturer Part #MCPPZ005CPG
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Beautifully finished to complement your cabinetry
  • Aluminum construction ensuring a durable product
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Requires Certification

Specifications

Center to Center:
5-1/16 in
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-3/16 in
Hardware Type:
Bar Pull
Length:
5-7/16 in
Material:
Aluminum
Style:
Contemporary
UPC:
026634331662
Width:
3/8 in