This product requires certification to purchase.

5-1/16 in. Center-to-Center Bar Pull in Brushed Oil Rubbed Bronze

Miseno

5-1/16 in. Center-to-Center Bar Pull in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #EXCMMCPCP3506ORB
  • Item #10196871
  • Manufacturer Part #MCPCP3506ORB
3.8 out of 5 Customer Rating
Brand image
Miseno

5-1/16 in. Center-to-Center Bar Pull in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #EXCMMCPCP3506ORB
  • Item #10196871
  • Manufacturer Part #MCPCP3506ORB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Constructed of carbon steel for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
5-1/16
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Oil Rubbed Bronze
Depth:
1-3/8
Hardware Type:
Bar Pull
Length:
7-3/8
Material:
Carbon Steel
Style:
Contemporary
UPC:
026634332041
Width:
1/2