This product requires certification to purchase.

5-1/16 in. Center-to-Center Bar Pull in Gunmetal

Miseno

5-1/16 in. Center-to-Center Bar Pull in Gunmetal

  • Fast #
  • Part #ABP40517GM
  • Item #7752679
  • Manufacturer Part #BP40517GM
5 out of 5 Customer Rating
Brand image
Miseno

5-1/16 in. Center-to-Center Bar Pull in Gunmetal

  • Fast #
  • Part #ABP40517GM
  • Item #7752679
  • Manufacturer Part #BP40517GM
5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 5-1/16 in (128 mm) Center-to-Center Pull
  • Finished in Gunmetal
  • Intricate solid metal construction for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
5-1/16
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Depth:
1-3/8
Diameter - Base:
3/8
Hardware Type:
Bar Pull
Height:
1-3/8
Length:
7-3/8
Material:
Carbon Steel
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634214798
Width:
1/2