This product requires certification to purchase.

5-1/16 in. Center-to-Center Bar Pull in Satin Nickel

Amerock

5-1/16 in. Center-to-Center Bar Pull in Satin Nickel

  • Fast #
  • Part #ABP40517G10
  • Item #10679617
  • Manufacturer Part #BP40517G10
4.2 out of 5 Customer Rating
Brand image
Amerock

5-1/16 in. Center-to-Center Bar Pull in Satin Nickel

  • Fast #
  • Part #ABP40517G10
  • Item #10679617
  • Manufacturer Part #BP40517G10
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality carbon steel construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Bar Pulls collection
  • Requires Certification

Specifications

Center to Center:
5-1/16
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-3/8
Diameter - Base:
3/8
Hardware Type:
Bar Pull
Height:
1-3/8
Length:
7-3/8
Material:
Carbon Steel
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634355309
Width:
1/2