5-1/16 in. Center-to-Center Bar Pull Matte Black
5-1/16 in. Center-to-Center Bar Pull Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Beautifully finished to complement your cabinetry
- Aluminum construction ensuring a durable product
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
Specifications
- Center to Center:
- 5-1/16 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/16 in
- Hardware Type:
- Bar Pull
- Length:
- 5-7/16 in
- Material:
- Aluminum
- Style:
- Contemporary
- UPC:
- 026634331679
- Width:
- 3/8 in