This product requires certification to purchase.

5-1/16 in. Center-to-Center Drawer Pull in Brushed Satin Nickel

Miseno

5-1/16 in. Center-to-Center Drawer Pull in Brushed Satin Nickel

  • Fast #
  • Part #MCPTRP3506BSN
  • Item #10113866
  • Manufacturer Part #BP21173G10
5 out of 5 Customer Rating
Brand image
Miseno

5-1/16 in. Center-to-Center Drawer Pull in Brushed Satin Nickel

  • Fast #
  • Part #MCPTRP3506BSN
  • Item #10113866
  • Manufacturer Part #BP21173G10
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of aluminum for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
5-1/16 in
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1 in
Hardware Type:
Drawer Pull
Length:
6-9/16 in
Material:
Aluminum
Style:
Transitional
UPC:
026634319424
Width:
1/2 in