5 in. Center-to-Center Handle Pull in Polished Chrome (Pack of 25)
5 in. Center-to-Center Handle Pull in Polished Chrome (Pack of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Beautifully finished to compliment your home decor
- All metal construction for long lasting durability
- Includes all mounting hardware for easy installation
- Covered under a limited lifetime warranty
Specifications
- Center to Center:
- 5 in
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-1/2 in
- Material:
- Zinc
- Package Quantity:
- Pack of 25
- Style:
- Transitional
- Width:
- 5/8 in