52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel
52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Green
Documents
Specifications
- Blade Pitch:
- 10.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3862.36 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 15-3/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1500
- MA Approved:
- No
- Material:
- Plywood, Glass
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- FF525BNSILE
- UPC:
- 781889918517
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 23.02 W
- Width:
- 52 in