This product requires certification to purchase.

59-1/16 x 29-1/2 in. Lucite Acrylic Oval Freestanding Bathtub with Center Drain in White with Polished Chrome

This product has been replaced by

60 OVAL FS BATH
Miseno 59 in. Oval Freestanding Bathtub with Center Drain in White
Manufacturer Part #MNO6030SFSO
Miseno

59-1/16 x 29-1/2 in. Lucite Acrylic Oval Freestanding Bathtub with Center Drain in White with Polished Chrome

  • Fast #
  • Part #MNO6030FSO
  • Item #7240999
  • Manufacturer Part #MNO6030FSO
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

60 OVAL FS BATH
Miseno 59 in. Oval Freestanding Bathtub with Center Drain in White
Manufacturer Part #MNO6030SFSO
Miseno

59-1/16 x 29-1/2 in. Lucite Acrylic Oval Freestanding Bathtub with Center Drain in White with Polished Chrome

  • Fast #
  • Part #MNO6030FSO
  • Item #7240999
  • Manufacturer Part #MNO6030FSO
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
53.9 gal
Color Finish Category:
Whites
Color Finish Name:
White, Polished Chrome
Depth:
17-5/16
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
22-13/16
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
59-1/16
Material:
Plastic
Number of Occupants:
1
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
UPC:
781889319031
Width:
29-1/2