6-5/16 in. Center-to-Center Bar Pull in Brushed Oil Rubbed Bronze
6-5/16 in. Center-to-Center Bar Pull in Brushed Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Beautifully finished to complement your cabinetry
- Aluminum construction ensuring a durable product
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
Specifications
- Center to Center:
- 6-5/16 in
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Oil Rubbed Bronze
- Depth:
- 1-3/16 in
- Hardware Type:
- Bar Pull
- Length:
- 6-11/16 in
- Material:
- Aluminum
- Style:
- Contemporary
- UPC:
- 026634331884
- Width:
- 3/8 in