This product requires certification to purchase.

6-5/16 in. Center-to-Center Drawer Pull in Brushed Oil Rubbed Bronze

Miseno

6-5/16 in. Center-to-Center Drawer Pull in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #ABP37073ORB
  • Item #10113854
  • Manufacturer Part #BP37073ORB
5 out of 5 Customer Rating
Brand image
Miseno

6-5/16 in. Center-to-Center Drawer Pull in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #ABP37073ORB
  • Item #10113854
  • Manufacturer Part #BP37073ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
6-5/16 in
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Oil Rubbed Bronze
Depth:
1 in
Hardware Type:
Drawer Pull
Length:
6-15/16 in
Material:
Zinc
Style:
Transitional
UPC:
026634319271
Width:
1/2 in