This product requires certification to purchase.

6-5/16 in. Center-to-Center Drawer Pull in Champagne Bronze

Miseno

6-5/16 in. Center-to-Center Drawer Pull in Champagne Bronze

  • Fast #
  • Part #ABP37053CZ
  • Item #10113791
  • Manufacturer Part #BP37053CZ
5 out of 5 Customer Rating
Brand image
Miseno

6-5/16 in. Center-to-Center Drawer Pull in Champagne Bronze

  • Fast #
  • Part #ABP37053CZ
  • Item #10113791
  • Manufacturer Part #BP37053CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
6-5/16 in
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1 in
Hardware Type:
Drawer Pull
Length:
6-13/16 in
Material:
Zinc
Style:
Traditional
UPC:
026634318786
Width:
5/8 in