6-5/16 in. Center-to-Center Drawer Pull in Polished Chrome
6-5/16 in. Center-to-Center Drawer Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of zinc for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) pull
Specifications
- Center to Center:
- 6-5/16
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/16
- Hardware Type:
- Drawer Pull
- Length:
- 7-3/8
- Material:
- Zinc
- Style:
- Contemporary
- UPC:
- 026634320444
- Width:
- 5/16