This product requires certification to purchase.

6-5/16 in. Center-to-Center Edge Pull in Brushed Satin Nickel

Miseno

6-5/16 in. Center-to-Center Edge Pull in Brushed Satin Nickel

  • Fast #
  • Part #ABP37213G10
  • Item #10113731
  • Manufacturer Part #BP37213G10
5 out of 5 Customer Rating
Brand image
Miseno

6-5/16 in. Center-to-Center Edge Pull in Brushed Satin Nickel

  • Fast #
  • Part #ABP37213G10
  • Item #10113731
  • Manufacturer Part #BP37213G10
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
6-5/16 in
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
3/4 in
Hardware Type:
Edge Pull
Length:
9-3/16 in
Material:
Zinc
Style:
Contemporary
UPC:
026634322202
Width:
7/8 in