6 in. LED Flush Mount Ceiling Disk in White with Adjustable Color Temperature
6 in. LED Flush Mount Ceiling Disk in White with Adjustable Color Temperature
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Color Temperature: 2700K, 3000K, or 4000K
-
Green
Specifications
- ADA Compliant:
- No
- Beam Spread:
- 95°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- Dimmable:
- Yes
- Glass Type:
- White Polycarbonate
- Height:
- 1-1/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 600
- Lumens per Watt:
- 54
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889895306
- Volts:
- 120V
- Watts:
- 11 W
- Width:
- 6 in