6 in. Shower Arm and Flange in Brushed Nickel
6 in. Shower Arm and Flange in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- MA Approved:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6 in
- UPC:
- 781889359846
- WaterSense Labeled:
- No