This product requires certification to purchase.

6 in. Shower Arm and Flange in Chrome

Miseno

6 in. Shower Arm and Flange in Chrome

  • Fast #
  • Part #MNORSH206CP
  • Item #7813521
  • Manufacturer Part #MNORSH206CP
3.4 out of 5 Customer Rating
Brand image
Miseno

6 in. Shower Arm and Flange in Chrome

  • Fast #
  • Part #MNORSH206CP
  • Item #7813521
  • Manufacturer Part #MNORSH206CP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
MA Approved:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
6 in
Type:
MNORSH206CP
UPC:
781889359853
WaterSense Labeled:
No