60W 4-Light Vanity Fixture in Brushed Nickel
60W 4-Light Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Backplate Dimensions: 4-1/2" H x 30" W
- 1 year Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA 22.2 No. 250
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 8-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lights Included:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- UPC:
- 781889605561
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 30 in