61 in. Shower Hose in Polished Chrome
61 in. Shower Hose in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- MA Approved:
- Yes
- Type:
- MNOHSH100CP
- UPC:
- 781889358924