This product requires certification to purchase.

67 x 32 in. Oval Freestanding Soaker Bathtub with Center Drain in White

Miseno

67 x 32 in. Oval Freestanding Soaker Bathtub with Center Drain in White

  • Fast #
  • Part #MNO6732SFSO
  • Item #9731751
  • Manufacturer Part #MNO6732SFSO
4 out of 5 Customer Rating
Brand image
Miseno

67 x 32 in. Oval Freestanding Soaker Bathtub with Center Drain in White

  • Fast #
  • Part #MNO6732SFSO
  • Item #9731751
  • Manufacturer Part #MNO6732SFSO
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
62.8 gal
Color Finish Category:
Whites
Color Finish Name:
White, Polished Chrome
Depth:
17-5/16 in
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
22-13/16 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
66-9/16 in
Material:
Plastic
Number of Occupants:
1
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
MNO6732SFSO
UL Listed:
No
UPC:
781889868959
Width:
31-1/2 in