7-9/16 in. Center to Center Cabinet Pull in Brushed Satin Nickel
7-9/16 in. Center to Center Cabinet Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of zinc for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) pull
Specifications
- Center to Center:
- 7-9/16 in
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 8-5/8 in
- Material:
- Zinc
- Style:
- Contemporary
- UPC:
- 026634320338
- Width:
- 5/16 in