7-9/16 in. Center-to-Center Drawer Pull in Matte Black
7-9/16 in. Center-to-Center Drawer Pull in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Constructed of stainless steel for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) pull
Specifications
- Center to Center:
- 7-9/16 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 9-15/16 in
- Material:
- Stainless Steel
- Style:
- Contemporary
- Width:
- 7/16 in