70-1/6 x 34-1/4 in. Acrylic Freestanding Bathtub with Reversible Drain in White with Polished Chrome
70-1/6 x 34-1/4 in. Acrylic Freestanding Bathtub with Reversible Drain in White with Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 17-31/50
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 63.4 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Polished Chrome
- Depth:
- 15-1/4
- Drain Included:
- Yes
- Drain Location:
- Reversible
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 29-15/16
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 70-1/6
- Material:
- Plastic
- Number of Occupants:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889323281
- Width:
- 34-1/4