This product requires certification to purchase.

70 RECTANGULAR FS TUB WHITE

This product has been replaced by

70 x 34 in. Rectangular Freestanding Soaker Bathtub with Center Drain in White
Miseno 70 x 34 in. Rectangular Freestanding Soaker Bathtub with Center Drain in White
Manufacturer Part #MNO7035SFSR
Miseno

70 RECTANGULAR FS TUB WHITE

  • Fast #
  • Part #MNO7035FSR
  • Item #7304967
  • Manufacturer Part #MNO7035FSR
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

70 x 34 in. Rectangular Freestanding Soaker Bathtub with Center Drain in White
Miseno 70 x 34 in. Rectangular Freestanding Soaker Bathtub with Center Drain in White
Manufacturer Part #MNO7035SFSR
Miseno

70 RECTANGULAR FS TUB WHITE

  • Fast #
  • Part #MNO7035FSR
  • Item #7304967
  • Manufacturer Part #MNO7035FSR
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Basin Depth:
17-31/50
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
66.04 gal
Color Finish Category:
Whites
Color Finish Name:
White, Polished Chrome
Depth:
18-1/2
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
24
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
70-1/6
Material:
Plastic
Number of Occupants:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
UPC:
781889323274
Width:
34-1/4