71 in. Oval Freestanding Bathtub with Center Drain in White
71 in. Oval Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Miseno's 5 yr limited warranty
- Acrylic construction maintains heat longer and is easy-to-clean
- Soaking bathtub for a calm bathing experience
- Installs in a free-standing configuration
- Center drain placement
- Toe-tap drain included
Specifications
- Basin Depth:
- 17-3/8 in
- Basin Length:
- 65-3/8 in
- Basin Width:
- 26 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 68 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Mount:
- Floor Mount
- Height:
- 22-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 71 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 22-7/8 in
- Overall Length:
- 71 in
- Overall Width:
- 31-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Soaking Depth:
- 14-5/8 in
- Type:
- MNO7132SFSO
- UPC:
- 781889869086
- Width:
- 31-1/2 in