8-13/16 in. Center-to-Center Bar Pull in Matte Black
8-13/16 in. Center-to-Center Bar Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of high quality aluminum for durability and dependability
- Screws included for simple, out-of-the-box installation
- Covered by Miseno‘s limited lifetime manufacturer warranty
- Includes a single (1) pull
Specifications
- Center to Center:
- 8-13/16 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-19/100 in
- Hardware Type:
- Bar Pull
- Length:
- 9-19/100 in
- Material:
- Aluminum
- Style:
- Contemporary
- UPC:
- 026634331921
- Width:
- 19/50 in