8-13/16 in. Center-to-Center Drawer Pull in Stainless Steel
8-13/16 in. Center-to-Center Drawer Pull in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of stainless steel for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) pull
Specifications
- Center to Center:
- 8-13/16 in
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-3/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 11-3/16 in
- Material:
- Stainless Steel
- Style:
- Contemporary
- UPC:
- 026634322479
- Width:
- 7/16 in