This product requires certification to purchase.

96 in. Barn Door Bent Strap in Oil Rubbed Bronze

You last purchased this on
 
Miseno

96 in. Barn Door Bent Strap in Oil Rubbed Bronze

  • Fast #
  • Part #HBD5000X96ORB
  • Item #8261879
  • Manufacturer Part #HBD5000X96ORB
5 out of 5 Customer Rating
You last purchased this on
 
Miseno

96 in. Barn Door Bent Strap in Oil Rubbed Bronze

  • Fast #
  • Part #HBD5000X96ORB
  • Item #8261879
  • Manufacturer Part #HBD5000X96ORB
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of steel.
  • For doors up to 48" wide.
  • Wheel: 2-3/4" diameter.
  • Steel 1-1/4" diameter roller bearings.
  • Track Size: 1/4" steel, 1-1/2" x 96".
  • Strap Size: 1/4" Steel, 11-1/2" x 1-1/2".
  • Optional Soft Close Adapter: Door weight needs to be 66-132 lbs and not exceeding 176 lbs for the soft-close function to work properly.
  • For use with flat rails.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Length:
96 in
Product Type:
Bent Strap
Smart Home Enabled:
No
UL Listed:
No