This product requires certification to purchase.

96 in. Barn Door Large Wheel Bent Strap in Black

Miseno

96 in. Barn Door Large Wheel Bent Strap in Black

  • Fast #
  • Part #HBD5001X96BK
  • Item #8261805
  • Manufacturer Part #HBD5001X96BK
3.7 out of 5 Customer Rating
Miseno

96 in. Barn Door Large Wheel Bent Strap in Black

  • Fast #
  • Part #HBD5001X96BK
  • Item #8261805
  • Manufacturer Part #HBD5001X96BK
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 96" Rail for Doors up to 48" Wide
  • Replace Swing Doors to create Space
  • Customize Your Home Style
  • Complete Hardware Kit
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
96 in
Product Type:
Bent Strap
Smart Home Enabled:
No
UL Listed:
No
UPC:
781889393130