This product requires certification to purchase.

96 in. Barn Door Straight Strap in Satin Nickel

Miseno

96 in. Barn Door Straight Strap in Satin Nickel

  • Fast #
  • Part #HBD5020X96SN
  • Item #8261819
  • Manufacturer Part #HBD5020X96SN
5 out of 5 Customer Rating
Brand image
Miseno

96 in. Barn Door Straight Strap in Satin Nickel

  • Fast #
  • Part #HBD5020X96SN
  • Item #8261819
  • Manufacturer Part #HBD5020X96SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 96" Rail for Doors up to 48" Wide
  • 220lb Durability Rating
  • Replace Swing Doors to create Space
  • Customize Your Home Style
  • Complete Hardware Kit
  • Requires Certification
Dimensions & Measurements
Length
96 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Straight Strap
UL Listed
No
UPC
781889393277