Barn Door Handle and Pull Set in Satin Nickel
Adleigh Barn Door Handle and Pull Set in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 18-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Sold individually.
Documents
Specifications
- Application:
- Residential
- Collection:
- Adleigh
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-3/4
- Height:
- 11-3/4
- Material:
- Steel
- Product Type:
- Door Handle, Lock
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Type:
- HBD5830SN
- UPC:
- 781889969366
- Weight:
- 2.25
- Width:
- 2-3/8