Barn Door Pull Handle in Black
Adleigh Barn Door Pull Handle in Black
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 18-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Sold individually.
Specifications
- Application:
- Residential
- Collection:
- Adleigh
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-3/4
- Height:
- 12
- Material:
- Steel
- Product Type:
- Barn Door, Gate, Hardware
- Type:
- HBD5831BLAC
- UPC:
- 781889969373
- Weight:
- 25
- Width:
- 1-7/8