This product requires certification to purchase.

Barn Door Pull Handle in Oil Rubbed Bronze

Miseno

Adleigh Barn Door Pull Handle in Oil Rubbed Bronze

  • Fast #
  • Part #HBD5831ORBR
  • Item #10240628
  • Manufacturer Part #HBD5831ORBR
5 out of 5 Customer Rating
Miseno

Adleigh Barn Door Pull Handle in Oil Rubbed Bronze

  • Fast #
  • Part #HBD5831ORBR
  • Item #10240628
  • Manufacturer Part #HBD5831ORBR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sold individually.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Adleigh
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-3/4 in
Height:
12 in
Material:
Steel
Product Type:
Barn Door, Gate, Hardware
UPC:
781889969397
Weight:
25 lb
Width:
1-7/8 in