78 in. Single Roller Top-Mount Barn Door Hardware Kit in Champagne Brass
Amici 78 in. Single Roller Top-Mount Barn Door Hardware Kit in Champagne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For doors up to 36" wide.
- Wheel: 2-3/4" diameter.
- Steel 1-1/4" diameter roller bearings.
- Track Size: 1/4" steel, 1-1/2" x 78-3/4".
- Strap Size: 1/4" Steel, 11-1/2" x 1-1/2".
- Optional Soft Close Adapter: For use with flat rails.
- Steel construction for long lasting durability.
- Keeps door from slamming when opening and closing.
- Installs concealed behind the rail.
- Soft close kit includes: Low profile soft close adapter left hand (1).
Specifications
- Application:
- Residential
- Collection:
- Amici
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Champagne Brass
- Depth:
- 1-3/8
- Height:
- 4-3/8
- Length:
- 78
- Material:
- Steel
- Product Type:
- Barn Door, Gate, Hardware
- Type:
- HBD6060X78CHBS
- UPC:
- 781889969441
- Weight:
- 12