96 in. Single Roller Top-Mount Barn Door Hardware Kit in Champagne Brass
Amici 96 in. Single Roller Top-Mount Barn Door Hardware Kit in Champagne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For doors up to 48" wide.
- Wheel: 2-3/4" diameter.
- Steel 1-1/4" diameter roller bearings.
- Track Size: 1/4" Steel, 1-1/2" x 96".
- Strap Size: 1/4" Steel, 4" x 1-1/2".
- Optional Soft Close Adapter: For use with flat rails.
- Steel construction for long lasting durability.
- Keeps door from slamming when opening and closing.
- Installs concealed behind the rail.
- Soft close kit includes: Low profile soft close adapter left hand (1).
Specifications
- Application:
- Residential
- Collection:
- Amici
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Champagne Brass
- Depth:
- 1-3/8 in
- Height:
- 4-3/8 in
- Length:
- 96 in
- Material:
- Steel
- Product Type:
- Barn Door, Gate, Hardware
- UPC:
- 781889969458
- Weight:
- 15 lb