This product requires certification to purchase.

1-Light Pendant in Black with Antique Brass

Miseno

Andel 1-Light Pendant in Black with Antique Brass

  • Fast #
  • Part #FL96014
  • Item #8050090
  • Manufacturer Part #FL96014
4.9 out of 5 Customer Rating
Brand image
Miseno

Andel 1-Light Pendant in Black with Antique Brass

  • Fast #
  • Part #FL96014
  • Item #8050090
  • Manufacturer Part #FL96014
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Black, Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 24
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Andel
Color Finish Category:
Blacks
Color Finish Name:
Black, Antique Brass
Diameter:
14 in
Dimmable:
No
ETL Listed:
No
Height:
68-3/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Metal
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
Watts:
100 W