1-Light Pendant in White with Polished Nickel
Andel 1-Light Pendant in White with Polished Nickel
Package Quantity Info:
Each: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Andel
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Polished Nickel
- Diameter:
- 14 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 68-3/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- UPC:
- 781889385623
- Watts:
- 100 W